Shop All Baling Wire
Malin Co
Lockwire, Canister, 0.0319Dia, 326ft
Mfr # 03-0319-1BKC
Zoro # G4430894
original price:
$121.39
17% off
new price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Canister
- Tensile Strength 80,000-115,000 psi
- Finish Bare Wire
- Diameter 0.0319 in
- Material Inconel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 03-0319-1BKC
- Zoro # G4430894
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 326 ft |
Diameter | 0.0319 in |
Details
Package Type | Canister |
Item | Lockwire |
Tensile Strength | 80,000-115,000 psi |
Finish | Bare Wire |
Material | Inconel |
Weight | 1 lb. |
Description
Lockwire, Length 326 ft, Material Inconel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Grad Swirls, PK80 (2012047)
- POST-IT Notes, Post-It, 1.5X2, 24Pk, Ca Pk (MMM65324VADB)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96835)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- MALIN CO Baling Wire, 0.023 Dia, 177.175 ft (08-0230-014S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5 ft. (05-0319-014S)
- MALIN CO Wire, Spool, 0.0159 Dia, 4358 ft. (01-0159-001S)
- MALIN CO Baling Wire, 0.08 Dia, 58.58 ft. (08-0800-001S)
- MALIN CO Wire, Coil, 0.125 Dia, 16.8375 ft. (01-1250-014C)
- MALIN CO Baling Wire, 0.0348 Dia, 77.4 ft. (08-0348-014S)
- MALIN CO Baling Wire, 0.0475Dia, 41ft (10-0475-014S)
- Malin Co Strapping