Shop All Baling Wire
Malin Co
Lockwire, Canister, 0.025 Dia, 596 ft.
Mfr # 34-0250-1BLC
Zoro # G4430763
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Tensile Strength 75,000 psi
- Diameter 0.025 in
- Finish Bare Wire
- Package Type Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 34-0250-1BLC
- Zoro # G4430763
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 596 ft |
Diameter | 0.025 in |
Details
Material | Stainless Steel |
Item | Lockwire |
Tensile Strength | 75,000 psi |
Finish | Bare Wire |
Package Type | Canister |
Weight | 1 lb. |
Description
Lockwire, Length 596 ft, Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Mailers, 12" x 2" x 2", White, 50/Bundle (M1222)
- C-LINE PRODUCTS Side Loading Sheet Protectors, PK50 (00010)
- ZORO SELECT Strapping Tool Kit, 3/4", Flat Surface (66DK13)
- ZEBRA PEN ZD220 203DPI TT USB (ZD22042-T01G00EZ)
- MALIN CO Lockwire, Canister, 0.041 Dia, 221 ft. (34-0410-1BLC)
- MALIN CO Lockwire, Canister, 0.051 Dia, 143 ft. (34-0510-1BLC)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- MALIN CO Lockwire, Spool, 0.032 Dia, 1820 ft. (34-0320-005S)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- MALIN CO Lockwire, Spool, 0.051 Dia, 35.75 ft. (34-0510-014S)
- MALIN CO Wire, Spool, 0.1144 Dia, 84.19 ft. (01-1144-001S)
- Malin Co Baling Wire