Shop All Baling Wire
Malin Co
Lockwire, Canister, 0.02 Dia, 931 ft.
Mfr # 34-0200-1BLC
Zoro # G4430754
original price:
$22.83
14% off
new price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb.
- Package Type Canister
- Tensile Strength 75,000 psi
- Finish Bare Wire
- Diameter 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 34-0200-1BLC
- Zoro # G4430754
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.02 in |
Length | 931 ft |
Details
Weight | 1 lb. |
Package Type | Canister |
Tensile Strength | 75,000 psi |
Finish | Bare Wire |
Item | Lockwire |
Material | Stainless Steel |
Description
Lockwire, Length 931 ft, Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Protector, Sheet, Poly, Cl 50PK (CLI00032)
- ARCHITECTURAL MAILBOXES Centennial Post Mount Mailbox Rubbed Bronze with Silver Flag (950020RZ)
- SCS Desiccant, Humidity Detection, 29 lb. (1/3PLDES700)
- NU-SET Key/Card Storage Wall Mount Push Button Lock Box (2085-3)
- MALIN CO Lockwire, Canister, 0.041 Dia, 221 ft. (34-0410-1BLC)
- MALIN CO Lockwire, Canister, 0.051 Dia, 143 ft. (34-0510-1BLC)
- MALIN CO Lockwire, Canister, 0.025 Dia, 596 ft. (34-0250-1BLC)
- MALIN CO Baling Wire, 0.0286Dia, 114ft (10-0286-014S)
- MALIN CO Baling Wire, 0.0348 Dia, 77.4 ft. (08-0348-014S)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- MALIN CO Lockwire, Spool, 0.0201 Dia, 831 ft. (05-0201-001S)
- Malin Co Baling Wire