Shop All Baling Wire
Malin Co
Baling Wire, 0.08 Dia, 292.90 ft.
Mfr # 08-0800-005S
Zoro # G4430517
original price:
$49.49
30% off
new price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5 lb.
- Gauge 14 ga.
- Material Black Annealed Wire
- Finish Bare Wire
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 08-0800-005S
- Zoro # G4430517
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.08 in |
Length | 293 ft |
Wire Diameter | 0.08 in |
Details
Weight | 5 lb. |
Item | Baling Wire |
Gauge | 14 ga. |
Material | Black Annealed Wire |
Finish | Bare Wire |
Tensile Strength | 60,000 psi |
Package Type | Spool |
Wire Gauge | 14 ga |
Wire Finish | Bare Wire |
ASTM Number | A853 |
Baling Wire Type | Spool |
Color | Black |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 14 ga, Wire Diameter 0.08 in, Length 293 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 1 (TCR6011)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 6/Case (T9022916PK)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095465)
- MALIN CO Wire, Spool, 0.1144 Dia, 84.19 ft. (01-1144-001S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 326 ft. (05-0319-001S)
- MALIN CO Wire, Coil, 0.125 Dia, 16.8375 ft. (01-1250-014C)
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. (34-0320-014S)
- MALIN CO Wire, Spool, 0.0319 Dia, 1076 ft. (01-0319-001S)
- MALIN CO Lockwire, Canister, 0.02 Dia, 831ft (03-0200-1BKC)
- MALIN CO Wire, Spool, 0.125 Dia, 67.35 ft. (01-1250-001S)
- Malin Co Baling Wire