Shop All Baling Wire
Malin Co
Baling Wire, 0.0625Dia, 96 ft
Mfr # 10-0625-001S
Zoro # G4428471
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96 ft
- Diameter 0.0625 in
- Tensile Strength 75,000 psi
- Weight 1 lb.
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 10-0625-001S
- Zoro # G4428471
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 96 ft |
Diameter | 0.0625 in |
Wire Diameter | 0.063 in |
Details
Item | Baling Wire |
Tensile Strength | 75,000 psi |
Weight | 1 lb. |
Gauge | 16 ga. |
Finish | Bare Wire |
Material | Galvanized Annealed Wire |
Package Type | Spool |
Baling Wire Type | Spool |
Wire Finish | Bare Wire |
Wire Gauge | 16 ga |
ASTM Number | A641 |
Color | Silver |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 16 ga, Wire Diameter 0.063 in, Length 96 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Black, PK12 (1790922)
- PAC STRAPPING Steel Strapping Kit With Two 1/2 x 200' Coils, Tensioner, Sealer, Cutter & Case (SK48)
- OIC Clipboard, Portable, Ccbk (OIC83302)
- SAFCO Bamboo Suggestion Box, Natural (4237NA)
- MALIN CO Baling Wire, 0.0625 Dia, 95.98 ft. (08-0625-001S)
- MALIN CO Baling Wire, 0.041 Dia, 55.75 ft. (08-0410-014S)
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- MALIN CO Wire, Spool, 0.0201 Dia, 681.75 ft (01-0201-014S)
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- MALIN CO Baling Wire, 0.0348 Dia, 1548 ft. (08-0348-005S)
- MALIN CO Wire, Spool, 0.064 Dia, 268.2 ft. (01-0640-001S)
- Malin Co Strapping