Shop All Baling Wire
Malin Co
Baling Wire, 0.0625Dia, 480ft
Mfr # 10-0625-005S
Zoro # G4430684
original price:
$51.01
16% off
new price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 75,000 psi
- Finish Bare Wire
- Gauge 16 ga.
- Material Galvanized Annealed Wire
- Diameter 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 10-0625-005S
- Zoro # G4430684
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.0625 in |
Length | 480 ft |
Wire Diameter | 0.063 in |
Details
Tensile Strength | 75,000 psi |
Finish | Bare Wire |
Item | Baling Wire |
Gauge | 16 ga. |
Material | Galvanized Annealed Wire |
Package Type | Spool |
Weight | 5 lb. |
ASTM Number | A641 |
Wire Gauge | 16 ga |
Color | Silver |
Baling Wire Type | Spool |
Wire Finish | Bare Wire |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 16 ga, Wire Diameter 0.063 in, Length 480 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Reporters Pocket Notebook- Ruled- Spiral- 4 in. x 8 in.- 70 Shts-WE (BSN10972)
- MARKAL Metal Marker Refill, Medium Tip, Silver Color Family, 6 PK (96007)
- LUXOR 72"W x 48"H Double-Sided Magnetic Whiteboard (MB7248WW)
- COSCO Stamp Pad, Dual Color, Blue/Red (038859)
- MALIN CO Baling Wire, 0.041Dia, 223 ft (10-0410-001S)
- MALIN CO Lockwire, Spool, 0.0201 Dia, 207.75ft (05-0201-014S)
- MALIN CO Baling Wire, 0.0286Dia, 2292ft (10-0286-005S)
- MALIN CO Wire, Spool, 0.0201 Dia, 681.75 ft (01-0201-014S)
- MALIN CO Wire, Spool, 0.0159 Dia, 4358 ft. (01-0159-001S)
- MALIN CO Baling Wire, 0.08 Dia, 292.90 ft. (08-0800-005S)
- MALIN CO Lockwire, Spool, 0.041 Dia, 51.78ft (03-0410-014S)
- Malin Co Strapping