Shop All Baling Wire
Malin Co
Baling Wire, 0.0625 Dia, 23.995 ft
Mfr # 08-0625-014S
Zoro # G4430404
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.0625 in
- Package Type Spool
- Weight 1/4 lb.
- Tensile Strength 60,000 psi
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 08-0625-014S
- Zoro # G4430404
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.0625 in |
Length | 24 ft |
Wire Diameter | 0.063 in |
Details
Package Type | Spool |
Weight | 1/4 lb. |
Tensile Strength | 60,000 psi |
Gauge | 16 ga. |
Item | Baling Wire |
Finish | Bare Wire |
Material | Black Annealed Wire |
Baling Wire Type | Spool |
Wire Finish | Bare Wire |
ASTM Number | A853 |
Color | Black |
Wire Gauge | 16 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 16 ga, Wire Diameter 0.063 in, Length 24 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNH8)
- RELEVANT PLAY Mad Mattr, Purple, PK2 (210500)
- OPTIMA SCALES Optima Scales OP-915SS-1616-300 NTEP Stainless Steel Waterproof Bench Scale - 16 x 16 in.; 300 x 0.05 lb. (OP-915SS-1616-300)
- BIC Highlighter, Fluorescent Orange, PK12 (BICBL11OE)
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- MALIN CO Baling Wire, 0.0475 Dia, 830 ft. (08-0475-005S)
- MALIN CO Wire, Spool, 0.1144 Dia, 84.19 ft. (01-1144-001S)
- MALIN CO Lockwire, Canister, 0.051 Dia, 143 ft. (34-0510-1BLC)
- MALIN CO Baling Wire, 0.08 Dia, 292.90 ft. (08-0800-005S)
- MALIN CO Lockwire, Spool, 0.0201 Dia, 831 ft. (05-0201-001S)
- Malin Co Strapping