Shop All Baling Wire
Malin Co
Baling Wire, 0.0475Dia, 831ft
Mfr # 10-0475-005S
Zoro # G4428487
product price: $47.15
/ea
Not eligible for select promotions
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Annealed Wire
- Gauge 18 ga.
- Length 831 ft
- Weight 5 lb.
- Finish Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 10-0475-005S
- Zoro # G4428487
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 831 ft |
Diameter | 0.0475 in |
Wire Diameter | 0.048 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Galvanized Annealed Wire |
Gauge | 18 ga. |
Weight | 5 lb. |
Finish | Bare Wire |
Item | Baling Wire |
Package Type | Spool |
Tensile Strength | 75,000 psi |
Color | Silver |
Baling Wire Type | Spool |
Wire Finish | Bare Wire |
ASTM Number | A641 |
Wire Gauge | 18 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 18 ga, Wire Diameter 0.048 in, Length 831 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Easel Companion Accessory Set (4145)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK6 (UNV75606)
- PENTEL Hi-Polymer Lead, 0.7 mm, Medium, 2H, 12/TB, Black PK (PEN502H)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 1" Circle, Fluorescent Green, 500/Roll (DL1254)
- MALIN CO Wire, Coil, 0.0808 Dia, 2025.6 ft. (01-0808-12CO)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5 ft. (05-0319-014S)
- MALIN CO Baling Wire, 0.08 Dia, 14.645 ft. (08-0800-014S)
- MALIN CO Baling Wire, 0.041Dia, 55.7ft (10-0410-014S)
- MALIN CO Lockwire, Spool, 0.051 Dia, 31.948 ft (05-0510-014S)
- MALIN CO Baling Wire, 0.0475 Dia, 41.55 ft. (08-0475-014S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 326 ft. (05-0319-001S)
- Malin Co Strapping