Shop All Baling Wire
Malin Co
Baling Wire, 0.0475Dia, 41ft
Mfr # 10-0475-014S
Zoro # G4430553
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1/4 lb.
- Gauge 18 ga.
- Package Type Spool
- Material Galvanized Annealed Wire
- Length 42 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malin Co
- MFR # 10-0475-014S
- Zoro # G4430553
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 42 ft |
Diameter | 0.0475 in |
Wire Diameter | 0.048 in |
Details
Weight | 1/4 lb. |
Item | Baling Wire |
Gauge | 18 ga. |
Package Type | Spool |
Material | Galvanized Annealed Wire |
Tensile Strength | 75,000 psi |
Finish | Bare Wire |
Baling Wire Type | Spool |
Wire Finish | Bare Wire |
Wire Gauge | 18 ga |
Color | Silver |
ASTM Number | A641 |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 18 ga, Wire Diameter 0.048 in, Length 42 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (MGRL2P0610)
- CANON Ink, Rp-108, W/Paper, PK19 (8568B001)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Red Ink, Black/Red Barrel (65872)
- PELICAN Memory Card Case, Water Resistant, Blk (009150-0100-110)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- MALIN CO Baling Wire, 0.041Dia, 223 ft (10-0410-001S)
- MALIN CO Wire, Spool, 0.0508 Dia, 426.9 ft. (01-0508-001S)
- MALIN CO Baling Wire, 0.0348 Dia, 77.4 ft. (08-0348-014S)
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. (08-0286-001S)
- MALIN CO Baling Wire, 0.08 Dia, 292.90 ft. (08-0800-005S)
- COASTAL WIRE Baling Wire, .135 In Dia, 1026 ft. (BBWB 10g 50lb)
- Malin Co Baling Wire