Shop All Baling Wire
Malin Co
Baling Wire, 0.0475Dia, 166ft
Mfr # 10-0475-001S
Zoro # G4430614
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 75,000 psi
- Length 166 ft
- Weight 1 lb.
- Material Galvanized Annealed Wire
- Diameter 0.0475 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 10-0475-001S
- Zoro # G4430614
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 166 ft |
Diameter | 0.0475 in |
Wire Diameter | 0.048 in |
Details
Tensile Strength | 75,000 psi |
Item | Baling Wire |
Weight | 1 lb. |
Material | Galvanized Annealed Wire |
Gauge | 18 ga. |
Finish | Bare Wire |
Package Type | Spool |
Color | Silver |
Wire Gauge | 18 ga |
Wire Finish | Bare Wire |
Baling Wire Type | Spool |
ASTM Number | A641 |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 18 ga, Wire Diameter 0.048 in, Length 166 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO ACCU-STAMP 2 Shutter ORIGINAL 2 Color (038922)
- NEWELL San Uniball Signo 207 Gel Med Blue (33951)
- MIND READER Coffee Organizer, 7 Condiment (COMP7BLK)
- POST-IT Notes, Cape Town, 1.5X2, 24Pk (MMM65324ANVAD)
- MALIN CO Lockwire, Canister, 0.041 Dia, 221 ft. (34-0410-1BLC)
- MALIN CO Wire, Spool, 0.0201 Dia, 681.75 ft (01-0201-014S)
- MALIN CO Baling Wire, 0.0475 Dia, 830 ft. (08-0475-005S)
- MALIN CO Baling Wire, 0.08Dia, 58.58ft (10-0800-001S)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- MALIN CO Wire, Coil, 0.125 Dia, 16.8375 ft. (01-1250-014C)
- MALIN CO Lockwire, Spool, 0.0201 Dia, 831 ft. (05-0201-001S)
- Malin Co Strapping