Shop All Baling Wire
Malin Co
Baling Wire, 0.0475 Dia, 41.55 ft.
Mfr # 08-0475-014S
Zoro # G4430395
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1/4 lb.
- Diameter 0.0475 in
- Material Black Annealed Wire
- Package Type Spool
- Gauge 18 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 08-0475-014S
- Zoro # G4430395
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.0475 in |
Length | 42 ft |
Wire Diameter | 0.048 in |
Details
Weight | 1/4 lb. |
Material | Black Annealed Wire |
Package Type | Spool |
Gauge | 18 ga. |
Finish | Bare Wire |
Item | Baling Wire |
Tensile Strength | 60,000 psi |
ASTM Number | A853 |
Wire Gauge | 18 ga |
Baling Wire Type | Spool |
Color | Black |
Wire Finish | Bare Wire |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 18 ga, Wire Diameter 0.048 in, Length 42 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 14" x 14" x 2", White, 50/Bundle (55VK99)
- RAPID Stapler, Electric, 90 Sheets, Black (90147)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Ltr, 50/BX, MLA PK (SMD14534)
- GBC Foton Laminating Cartridge (GBCFOTONRC003C)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- MALIN CO Baling Wire, 0.0286 Dia, 2292 ft. (08-0286-005S)
- MALIN CO Wire, Spool, 0.0508 Dia, 426.9 ft. (01-0508-001S)
- MALIN CO Baling Wire, 0.0625Dia, 23 ft (10-0625-014S)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- MALIN CO Baling Wire, 0.0475Dia, 41ft (10-0475-014S)
- MALIN CO Baling Wire, 0.0348Dia, 309ft (10-0348-001S)
- Malin Co Baling Wire