Shop All Baling Wire
Malin Co
Baling Wire, 0.041Dia, 55.7ft
Mfr # 10-0410-014S
Zoro # G4430544
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 19 ga.
- Diameter 0.041 in
- Finish Bare Wire
- Tensile Strength 75,000 psi
- Length 56 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 10-0410-014S
- Zoro # G4430544
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.041 in |
Length | 56 ft |
Wire Diameter | 0.041 in |
Details
Gauge | 19 ga. |
Finish | Bare Wire |
Tensile Strength | 75,000 psi |
Item | Baling Wire |
Material | Galvanized Annealed Wire |
Package Type | Spool |
Weight | 1/4 lb. |
Wire Gauge | 19 ga |
Color | Silver |
Wire Finish | Bare Wire |
Baling Wire Type | Spool |
ASTM Number | A641 |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 19 ga, Wire Diameter 0.041 in, Length 56 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Paper, Roll, 82Mmx240', 4Pk (ICX90742242)
- BIC Round Stic® Xtra Life Ball Pen, Black, 60 Per Pack, PK2 (GSM609BK)
- TICONDEROGA My First Pencil with Eraser, Yellow, 12PK (DIX33312)
- AT-A-GLANCE Book, Appt, Daily, Full Hr, 5X8 (AAGSK4600)
- MALIN CO Baling Wire, 0.0286 Dia, 2292 ft. (08-0286-005S)
- MALIN CO Baling Wire, 0.0348Dia, 309ft (10-0348-001S)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- MALIN CO Baling Wire, 0.0475 Dia, 166.2 ft. (08-0475-001S)
- MALIN CO Baling Wire, 0.0348 Dia, 77.4 ft. (08-0348-014S)
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. (34-0320-014S)
- MALIN CO Wire, Coil, 0.125 Dia, 808.2 ft. (01-1250-12CO)
- Malin Co Baling Wire