Shop All Baling Wire
Malin Co
Baling Wire, 0.041Dia, 1115ft
Mfr # 10-0410-005S
Zoro # G4463934
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Spool
- Tensile Strength 75,000 psi
- Finish Bare Wire
- Length 1,115 ft
- Material Galvanized Annealed Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 10-0410-005S
- Zoro # G4463934
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 1,115 ft |
Diameter | 0.041 in |
Wire Diameter | 0.041 in |
Details
Package Type | Spool |
Tensile Strength | 75,000 psi |
Finish | Bare Wire |
Material | Galvanized Annealed Wire |
Weight | 5 lb. |
Gauge | 19 ga. |
Item | Baling Wire |
Wire Finish | Bare Wire |
Wire Gauge | 19 ga |
Color | Silver |
ASTM Number | A641 |
Baling Wire Type | Spool |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 19 ga, Wire Diameter 0.041 in, Length 1,115 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS35)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT71)
- GENERAL Paper Bags, 30 lbs Cap., #2, 4.31"w x 2.44"d x 7.88"h, Kraft, PK500 (18402)
- DECKER TAPE PRODUCTS Label, DL2421, FRAGILE, 3" X 5" (DL2421)
- MALIN CO Lockwire, Spool, 0.032 Dia, 1820 ft. (34-0320-005S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5ft (03-0319-014S)
- MALIN CO Lockwire, Spool, 0.02 Dia, 4655 ft. (34-0200-005S)
- MALIN CO Baling Wire, 0.023 Dia, 708.7 ft. (08-0230-001S)
- MALIN CO Wire, Spool, 0.0201 Dia, 2727 ft. (01-0201-001S)
- MALIN CO Baling Wire, 0.0475Dia, 166ft (10-0475-001S)
- MALIN CO Wire, Coil, 0.125 Dia, 808.2 ft. (01-1250-12CO)
- Malin Co Strapping