Shop All Baling Wire
Malin Co
Baling Wire, 0.041 Dia, 55.75 ft.
Mfr # 08-0410-014S
Zoro # G4430386
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 56 ft
- Material Black Annealed Wire
- Package Type Spool
- Gauge 19 ga.
- Finish Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 08-0410-014S
- Zoro # G4430386
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 56 ft |
Diameter | 0.041 in |
Wire Diameter | 0.041 in |
Details
Material | Black Annealed Wire |
Package Type | Spool |
Gauge | 19 ga. |
Finish | Bare Wire |
Tensile Strength | 60,000 psi |
Weight | 1/4 lb. |
Item | Baling Wire |
Wire Finish | Bare Wire |
Wire Gauge | 19 ga |
ASTM Number | A853 |
Color | Black |
Baling Wire Type | Spool |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 19 ga, Wire Diameter 0.041 in, Length 56 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Lsr, Shippng, 3.5X5,400PK (AVE5168)
- MAKITA SHEAR 16 G 3.3 AMP (MPJS1602)
- ARTSTRAWS Paper Tubes, Thin, Assorted Colors, 4mm, PK1800 (PAC9230)
- LION Envelope, Poly, Side, 13"x9", Cl (22080CR)
- MALIN CO Baling Wire, 0.041Dia, 223 ft (10-0410-001S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5ft (03-0319-014S)
- MALIN CO Baling Wire, 0.0286Dia, 114ft (10-0286-014S)
- MALIN CO Baling Wire, 0.023Dia, 3543ft (10-0230-005S)
- MALIN CO Wire, Spool, 0.064 Dia, 268.2 ft. (01-0640-001S)
- MALIN CO Wire, Coil, 0.1144 Dia, 1010.28 ft (01-1144-12CO)
- MILBAR Safety Wire, 0.025", 1 lb. (18WA)
- Malin Co Baling Wire