Shop All Baling Wire
Malin Co
Baling Wire, 0.041 Dia, 223.0 ft.
Mfr # 08-0410-001S
Zoro # G4430447
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 223 ft
- Finish Bare Wire
- Weight 1 lb.
- Gauge 19 ga.
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 08-0410-001S
- Zoro # G4430447
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 223 ft |
Diameter | 0.041 in |
Wire Diameter | 0.041 in |
Details
Finish | Bare Wire |
Weight | 1 lb. |
Gauge | 19 ga. |
Package Type | Spool |
Item | Baling Wire |
Tensile Strength | 60,000 psi |
Material | Black Annealed Wire |
Color | Black |
Baling Wire Type | Spool |
ASTM Number | A853 |
Wire Finish | Bare Wire |
Wire Gauge | 19 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 19 ga, Wire Diameter 0.041 in, Length 223 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk2000 (5ZW48)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- AVERY Folder, 2-Pocket, Letter, Gry 25PK (AVE47990)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 12", Kraft, 25/Bundle (11A708)
- MALIN CO Lockwire, Spool, 0.051 Dia, 127.79 ft (05-0510-001S)
- MALIN CO Lockwire, Canister, 0.032 Dia, 364 ft. (34-0320-1BLC)
- MALIN CO Baling Wire, 0.0286Dia, 114ft (10-0286-014S)
- MALIN CO Wire, Spool, 0.064 Dia, 67.05 ft. (01-0640-014S)
- MALIN CO Wire, Coil, 0.1144 Dia, 21.0475 ft (01-1144-014C)
- MALIN CO Baling Wire, 0.0475 Dia, 166.2 ft. (08-0475-001S)
- MALIN CO Baling Wire, 0.08Dia, 14.64ft (10-0800-014S)
- Malin Co Strapping