Shop All Baling Wire
Malin Co
Baling Wire, 0.041 Dia, 1115 ft.
Mfr # 08-0410-005S
Zoro # G4430623
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5 lb.
- Material Black Annealed Wire
- Gauge 19 ga.
- Finish Bare Wire
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malin Co
- MFR # 08-0410-005S
- Zoro # G4430623
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.041 in |
Length | 1,115 ft |
Wire Diameter | 0.041 in |
Details
Weight | 5 lb. |
Material | Black Annealed Wire |
Gauge | 19 ga. |
Item | Baling Wire |
Finish | Bare Wire |
Tensile Strength | 60,000 psi |
Package Type | Spool |
Wire Finish | Bare Wire |
ASTM Number | A853 |
Baling Wire Type | Spool |
Color | Black |
Wire Gauge | 19 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 19 ga, Wire Diameter 0.041 in, Length 1,115 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" D-Ring Binder, Heavy Duty, Navy Blue (AVE79809)
- RICOH Yellow Toner Cartridge 18K YLD (841453)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- SMEAD Pocket Folder, 3.5", Red, PK50 (73805)
- MALIN CO Lockwire, Spool, 0.051 Dia, 35.75 ft. (34-0510-014S)
- MALIN CO Baling Wire, 0.0475Dia, 41ft (10-0475-014S)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- MALIN CO Baling Wire, 0.0286Dia, 114ft (10-0286-014S)
- MALIN CO Wire, Spool, 0.0159 Dia, 4358 ft. (01-0159-001S)
- MALIN CO Lockwire, Spool, 0.032 Dia, 1820 ft. (34-0320-005S)
- MALIN CO Baling Wire, 0.08Dia, 14.64ft (10-0800-014S)
- Malin Co Baling Wire