Shop All Baling Wire
Malin Co
Baling Wire, 0.0348Dia, 309ft
Mfr # 10-0348-001S
Zoro # G4430596
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.0348 in
- Gauge 20 ga.
- Weight 1 lb.
- Finish Bare Wire
- Length 310 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 10-0348-001S
- Zoro # G4430596
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.0348 in |
Length | 310 ft |
Wire Diameter | 0.035 in |
Details
Gauge | 20 ga. |
Weight | 1 lb. |
Finish | Bare Wire |
Package Type | Spool |
Tensile Strength | 75,000 psi |
Item | Baling Wire |
Material | Galvanized Annealed Wire |
Baling Wire Type | Spool |
ASTM Number | A641 |
Wire Finish | Bare Wire |
Color | Silver |
Wire Gauge | 20 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 20 ga, Wire Diameter 0.035 in, Length 310 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAULTZ File Storage Box, Black (IDEVZ01008)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8461, 1" x 4", Box of 2,000 (727828461)
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- SHARPIE S-Gel Pen, Fine 0.5mm, Black, PK12 (2096145)
- MALIN CO Lockwire, Spool, 0.02 Dia, 207.75ft (03-0200-014S)
- MALIN CO Wire, Spool, 0.064 Dia, 67.05 ft. (01-0640-014S)
- MALIN CO Wire, Spool, 0.0508 Dia, 426.9 ft. (01-0508-001S)
- MALIN CO Lockwire, Spool, 0.051 Dia, 127.79 ft (05-0510-001S)
- MALIN CO Baling Wire, 0.0625Dia, 23 ft (10-0625-014S)
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- MALIN CO Baling Wire, 0.023Dia, 3543ft (10-0230-005S)
- Malin Co Baling Wire