Shop All Baling Wire
Malin Co
Baling Wire, 0.0348Dia, 1548ft
Mfr # 10-0348-005S
Zoro # G4430675
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 20 ga.
- Weight 5 lb.
- Package Type Spool
- Diameter 0.0348 in
- Material Galvanized Annealed Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 10-0348-005S
- Zoro # G4430675
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.0348 in |
Length | 1,548 ft |
Wire Diameter | 0.035 in |
Details
Gauge | 20 ga. |
Item | Baling Wire |
Weight | 5 lb. |
Package Type | Spool |
Material | Galvanized Annealed Wire |
Tensile Strength | 75,000 psi |
Finish | Bare Wire |
Wire Finish | Bare Wire |
ASTM Number | A641 |
Baling Wire Type | Spool |
Wire Gauge | 20 ga |
Color | Silver |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 20 ga, Wire Diameter 0.035 in, Length 1,548 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Powershred® LX65 Cross-Cut Shredder, 10 Manual Sheet Capacity (4400301)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (2RXF3)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Pink, 500/Roll (DL612K)
- TOMBOW MONO DRAWING PEN ASSORTED, 6PK (66405)
- MALIN CO Baling Wire, 0.0625 Dia, 23.995 ft (08-0625-014S)
- MALIN CO Wire, Spool, 0.0201 Dia, 2727 ft. (01-0201-001S)
- MALIN CO Wire, Coil, 0.0808 Dia, 2025.6 ft. (01-0808-12CO)
- MALIN CO Baling Wire, 0.023 Dia, 177.175 ft (08-0230-014S)
- MALIN CO Baling Wire, 0.0286 Dia, 114.6 ft. (08-0286-014S)
- MALIN CO Wire, Spool, 0.0319 Dia, 269 ft. (01-0319-014S)
- KLEEN GREEN Bale Ties, Painted, .121 In Dia, 21ft, PK62 (KGBT 11g x 21ft x 62)
- Malin Co Baling Wire