Shop All Baling Wire
Malin Co
Baling Wire, 0.0348 Dia, 77.4 ft.
Mfr # 08-0348-014S
Zoro # G4430377
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20 ga.
- Tensile Strength 60,000 psi
- Material Black Annealed Wire
- Package Type Spool
- Diameter 0.0348 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 08-0348-014S
- Zoro # G4430377
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.0348 in |
Length | 77 ft |
Wire Diameter | 0.035 in |
Details
Gauge | 20 ga. |
Item | Baling Wire |
Tensile Strength | 60,000 psi |
Material | Black Annealed Wire |
Package Type | Spool |
Finish | Bare Wire |
Weight | 1/4 lb. |
Wire Gauge | 20 ga |
Baling Wire Type | Spool |
Wire Finish | Bare Wire |
ASTM Number | A853 |
Color | Black |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 20 ga, Wire Diameter 0.035 in, Length 77 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 9-1/4" x 7-1/2" Chemistry Notebook (43571)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle (11A719)
- ZORO SELECT Strapping, Polyester, Smooth, 3000 ft. L (5JPR2)
- BRECKNELL GP250-USB Mailing/Shipping Scale (816965006731)
- MALIN CO Baling Wire, 0.0286 Dia, 2292 ft. (08-0286-005S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 326 ft. (05-0319-001S)
- MALIN CO Baling Wire, 0.041 Dia, 55.75 ft. (08-0410-014S)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- MALIN CO Wire, Spool, 0.064 Dia, 268.2 ft. (01-0640-001S)
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- MALIN CO Wire, Spool, 0.0201 Dia, 681.75 ft (01-0201-014S)
- Malin Co Baling Wire