Shop All Stainless Steel Music Wire
Malin Co
Baling Wire, 0.0348 Dia, 309.6 ft.
Mfr # 08-0348-001S
Zoro # G4460705
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Baling Wire Type Spool
- Material Black Annealed Wire
- Wire Finish Bare Wire
- Wire Gauge 20 ga
- Wire Diameter 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 08-0348-001S
- Zoro # G4460705
- Country of Origin Multiple
- Category Stainless Steel Music Wire
Dimensions
Wire Diameter | 0.035 in |
Length | 310 ft |
Diameter | 0.0348 in |
Details
Item | Baling Wire |
Baling Wire Type | Spool |
Material | Black Annealed Wire |
Wire Finish | Bare Wire |
Wire Gauge | 20 ga |
Package Type | Spool |
Tensile Strength | 60,000 psi |
Gauge | 20 ga. |
Finish | Bare Wire |
Weight | 1 lb. |
Color | Black |
ASTM Number | A853 |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 20 ga, Wire Diameter 0.035 in, Length 310 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Red (1001318R)
- ZORO SELECT Tubing, sq., 3/16 in. Outside sq. (8153)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 500 ft. (X119HT-500)
- ZORO SELECT Rubber Cord, Buna, 5/32 In, 10 Ft. (ZUSA-RC-605)
- MALIN CO Baling Wire, 0.023Dia, 177 ft (10-0230-014S)
- ZORO SELECT Music Wire, Spring Steel, .125 In, PK9 (507)
- ZORO SELECT Music Wire, Steel alloy, 3, 0.012 In (21012)
- PRECISION BRAND 1-4 Lb Music Wire 774'.022 Inch (605-21222)
- ZORO SELECT Music Wire, Steel Alloy, 25, 0.059 In (21059)
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT Music Wire, Type 302 SS, 0.0475 In (29047)
- Malin Co Stainless Steel Music Wire