Shop All Baling Wire
Malin Co
Baling Wire, 0.0286Dia, 2292ft
Mfr # 10-0286-005S
Zoro # G4430666
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 22 ga.
- Package Type Spool
- Length 2,292 ft
- Material Galvanized Annealed Wire
- Finish Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malin Co
- MFR # 10-0286-005S
- Zoro # G4430666
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 2,292 ft |
Diameter | 0.0286 in |
Wire Diameter | 0.029 in |
Details
Gauge | 22 ga. |
Package Type | Spool |
Item | Baling Wire |
Material | Galvanized Annealed Wire |
Finish | Bare Wire |
Tensile Strength | 75,000 psi |
Weight | 5 lb. |
Wire Finish | Bare Wire |
Color | Silver |
ASTM Number | A641 |
Wire Gauge | 22 ga |
Baling Wire Type | Spool |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 22 ga, Wire Diameter 0.029 in, Length 2,292 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL5240, D.O.T. CLASS 8 CORROSIVE, 4" X 4" (DL5240)
- ZORO SELECT 12" x 3" Open Poly Bags, 2 mil, Clear (5DGR1)
- BIC Correction Fluid, 20mL, White, PK12 (BICWOFEC12WE)
- AT-A-GLANCE Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. Jan-Jan- Black Cover (AT30461)
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- MALIN CO Baling Wire, 0.0475Dia, 41ft (10-0475-014S)
- MALIN CO Lockwire, Canister, 0.032 Dia, 364 ft. (34-0320-1BLC)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- MALIN CO Wire, Spool, 0.0201 Dia, 681.75 ft (01-0201-014S)
- MALIN CO Baling Wire, 0.0625 Dia, 23.995 ft (08-0625-014S)
- MALIN CO Lockwire, Spool, 0.032 Dia, 1820 ft. (34-0320-005S)
- Malin Co Strapping