Shop All Baling Wire
Malin Co
Baling Wire, 0.0286Dia, 114ft
Mfr # 10-0286-014S
Zoro # G4430526
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1/4 lb.
- Package Type Spool
- Gauge 22 ga.
- Material Galvanized Annealed Wire
- Finish Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 10-0286-014S
- Zoro # G4430526
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.0286 in |
Length | 115 ft |
Wire Diameter | 0.029 in |
Details
Item | Baling Wire |
Weight | 1/4 lb. |
Package Type | Spool |
Gauge | 22 ga. |
Material | Galvanized Annealed Wire |
Finish | Bare Wire |
Tensile Strength | 75,000 psi |
Wire Gauge | 22 ga |
Wire Finish | Bare Wire |
Baling Wire Type | Spool |
ASTM Number | A641 |
Color | Silver |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 22 ga, Wire Diameter 0.029 in, Length 115 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK25 (65179)
- ZORO SELECT 12" x 8" Open Poly Bags, 2 mil, Clear (5DGW0)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (27026)
- ZORO SELECT File Jacket 8-1/2 x 11", Clear, Pk25 (45TU80)
- MALIN CO Wire, Spool, 0.0403 Dia, 678.4 ft. (01-0403-001S)
- MALIN CO Baling Wire, 0.0286Dia, 458ft (10-0286-001S)
- MALIN CO Lockwire, Canister, 0.051 Dia, 143 ft. (34-0510-1BLC)
- MALIN CO Lockwire, Spool, 0.02 Dia, 207.75ft (03-0200-014S)
- MALIN CO Baling Wire, 0.0625Dia, 23 ft (10-0625-014S)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- MALIN CO Baling Wire, 0.08Dia, 292.9ft (10-0800-005S)
- Malin Co Strapping