Shop All Baling Wire
Malin Co
Baling Wire, 0.023Dia, 3543ft
Mfr # 10-0230-005S
Zoro # G4430657
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.023 in
- Weight 5 lb.
- Material Galvanized Annealed Wire
- Package Type Spool
- Finish Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 10-0230-005S
- Zoro # G4430657
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.023 in |
Length | 3,544 ft |
Wire Diameter | 0.023 in |
Details
Weight | 5 lb. |
Material | Galvanized Annealed Wire |
Item | Baling Wire |
Package Type | Spool |
Finish | Bare Wire |
Gauge | 24 ga. |
Tensile Strength | 75,000 psi |
Color | Silver |
Wire Finish | Bare Wire |
Wire Gauge | 24 ga |
ASTM Number | A641 |
Baling Wire Type | Spool |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 24 ga, Wire Diameter 0.023 in, Length 3,544 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- POLAR-TECH Wine/Champagne Bottle Top Load Shipper Foam, 1 Bottle (746T)
- MOUNT-IT Height Adjustable Laptop Tray MI-7210 (MI-7210)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80351)
- MALIN CO Lockwire, Spool, 0.02 Dia, 207.75ft (03-0200-014S)
- MALIN CO Baling Wire, 0.08Dia, 292.9ft (10-0800-005S)
- MALIN CO Lockwire, Spool, 0.02 Dia, 4655 ft. (34-0200-005S)
- MALIN CO Baling Wire, 0.0625 Dia, 95.98 ft. (08-0625-001S)
- MALIN CO Baling Wire, 0.023 Dia, 177.175 ft (08-0230-014S)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- Malin Co Baling Wire