Shop All Stainless Steel Music Wire
Malin Co
Baling Wire, 0.023Dia, 177 ft
Mfr # 10-0230-014S
Zoro # G4460662
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Baling Wire Type Spool
- Material Galvanized Annealed Wire
- Wire Finish Bare Wire
- Wire Gauge 24 ga
- Wire Diameter 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 10-0230-014S
- Zoro # G4460662
- Country of Origin Multiple
- Category Stainless Steel Music Wire
Dimensions
Wire Diameter | 0.023 in |
Length | 177 ft |
Diameter | 0.023 in |
Details
Item | Baling Wire |
Baling Wire Type | Spool |
Material | Galvanized Annealed Wire |
Wire Finish | Bare Wire |
Wire Gauge | 24 ga |
Package Type | Spool |
Weight | 1/4 lb. |
Gauge | 24 ga. |
Tensile Strength | 75,000 psi |
Finish | Bare Wire |
Color | Silver |
ASTM Number | A641 |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 24 ga, Wire Diameter 0.023 in, Length 177 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F13-10)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.048x12x121)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 3 Ft L (2EXH7)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872000)
- MALIN CO Baling Wire, 0.0348 Dia, 309.6 ft. (08-0348-001S)
- ZORO SELECT Music Wire, Spring Steel, 0.250 in.dia, PK3 (511)
- PARTNERS BRAND Plastic Twist Tie Spool, 5/32" x 7000', Black, 1/Case (PLTS532K)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 23, 0.051 In (21051)
- PARTNERS BRAND Plastic Twist Tie Spool, 5/32" x 7000', Red, 1/Case (PLTS532R)
- DENDESIGNS 0.01 in. OD x 36 in. Music Wire - 5 Per Pack (DE591750)
- ZORO SELECT Music Wire, Type 302 SS, 18, 0.041 In (29041)
- Malin Co Stainless Steel Music Wire