Shop All Baling Wire
Malin Co
Baling Wire, 0.023 Dia, 708.7 ft.
Mfr # 08-0230-001S
Zoro # G4430422
original price:
$12.24
26% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.023 in
- Length 709 ft
- Tensile Strength 60,000 psi
- Weight 1 lb.
- Material Black Annealed Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 08-0230-001S
- Zoro # G4430422
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.023 in |
Length | 709 ft |
Wire Diameter | 0.023 in |
Details
Item | Baling Wire |
Tensile Strength | 60,000 psi |
Weight | 1 lb. |
Material | Black Annealed Wire |
Finish | Bare Wire |
Gauge | 24 ga. |
Package Type | Spool |
Wire Gauge | 24 ga |
Wire Finish | Bare Wire |
ASTM Number | A853 |
Color | Black |
Baling Wire Type | Spool |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 24 ga, Wire Diameter 0.023 in, Length 709 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binder Clip, 3/4 In, Metal, Assorted, PK40 (2WFX5)
- BETTER PACKAGES Sensor Length Assy (E555-068-01)
- DELL DELL COMP. B2360/3460/3465 8.5K (331-9805)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 3", White, 50/Bundle (M633)
- MALIN CO Wire, Spool, 0.0319 Dia, 269 ft. (01-0319-014S)
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. (08-0286-001S)
- MALIN CO Lockwire, Spool, 0.041 Dia, 51.78ft (03-0410-014S)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- MALIN CO Baling Wire, 0.0625Dia, 23 ft (10-0625-014S)
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- MALIN CO Lockwire, Spool, 0.02 Dia, 207.75ft (03-0200-014S)
- Malin Co Baling Wire