Shop All Patio Dining Chairs & Stools
Malibu Outdoor
Malibu Outdoor Patio Wood Side Table - V1802
Mfr # V1802
Zoro # G803917144
original price:
$73.65
5% off
new price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malibu Outdoor
- MFR # V1802
- Zoro # G803917144
- UPC # 8935083286480
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Description
This Malibu Outdoor Patio Wood Side Table works perfectly with any chair, bench to make a perfect dining set, or combined with the pool lounges for your wonderful relaxing time. Made from 100% Eucalyptus - a very durable Hardwood, this side table can stand up to all kinds of changes in the weather. The core of the Eucalyptus is very dense, thereby it quickly repels water, and its natural oil combats and repels wood eating insects. Comes in the beautiful Natural wood finish, it will be a great addition to your outdoor patio.
Features- Fast and easy to assemble
- Natural wood finish
- Mold, mildew, fungi, termites, rot and decay-resistant
- Frame Material: Wood
- Frame Finish: Natural Woood
- Weight capacity: 200 lbs
- Product dimension: 18" L X 18" W X 20" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Nozzle, White (SAQCMEG-4007)
- SPYKER SPREADERS 80lb ERGO-PRO Push Spreader SS (SPY80-1S)
- LIFETIME Shed Corner Shelf Kit For Lifetime Sheds (110)
- SHELTERLOGIC Small Livestock Portable Shelter 8x10x5 Round (51560)
- MALIBU OUTDOOR Malibu Outdoor Patio Wood 2-Piece Beach & Pool Lounge Set - V1802SET1 (V1802SET1)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- VIFAH Bradley Outdoor Patio Wood Garden Stacking Armchair, 2PK (V1806)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- Malibu Outdoor Patio Furniture