Malibu Outdoor Patio Wood 2-Piece Beach & Pool Lounge Set - V1802SET1
Mfr # V1802SET1
Zoro # G103988738
Product Information
- Brand Malibu Outdoor
- MFR # V1802SET1
- Zoro # G103988738
- UPC # 8935083286961
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Description
The Malibu Wood Outdoor Patio 2-Piece Chaise Lounge Set is the relaxing outdoor seating you've dreamed about for your back patio or pool. This set includes a small side table and a chaise lounger that made from 100% Eucalyptus - a very durable Hardwood, it can stand up to all kinds of changes in the weather. The cores of the Eucalyptus is very dense, thereby it quickly repels water, and its natural oil combats and repels wood eating insects. The table is great for setting aside drinks or snacks, and the adjustable back chaise lounger with supportive armrests are ideal for taking naps in the open air.
Features- Fast and easy to assemble
- Made from eucalyptus hardwood
- Mold, mildew, fungi, termites, rot and decay-resistant
- Frame Material: Eucalyptus
- Frame Finish: Natural Wood
- Weight capacity: 220 lbs./chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLAND TOOLS GT MD 22 Hedge Shear (20-4008-100)
- VESTIL Galvanized Bicycle Rack, 5.31 x 12.75 x 22.5" (BR-GL-G)
- LOGO BRANDS Washington Bleacher Cushion (237-71B)
- BRIGGS & STRATTON Washer, Shim - 3/4" (7010121YP)
- LANCASTER TABLE & SEATING Sea Foam Powder Coated Aluminum Outdoor Side Chair (427CALUSDSF)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue (QI004226.BL)
- LANCASTER TABLE & SEATING Orange Powder Coated Aluminum Outdoor Side Chair (427CALUSDOR)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Green and Black (OD-DS001-GR)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Red, White and Black (OD-DS001-RD)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- Malibu Outdoor Patio Furniture