Shop All Outdoor Benches
Malibu Outdoor
Malibu Outdoor Patio 4-foot Wood Garden Bench - V208E
Mfr # V208E
Zoro # G003737122
original price:
$311.99
9% off
new price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malibu Outdoor
- MFR # V208E
- Zoro # G003737122
- Country of Origin Viet Nam
- Category Outdoor Benches
Description
This bench is made from premium grade "Eucalyptus Grandis" hardwood, grown in 100% well managed forests in Brazil, certified by the FSC (Forest Stewardship Council). There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It's renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather, especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Style: Traditional.
Finish: Oiled rubbed.
Wood: FSC Eucalyptus.
Care and cleaning: Apply oil once a year to maintain color.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Dimension (L x W x H): 48" x 23" x 35.5".
Design features: Contoured seat, contoured back, with armrests.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Pump (597338)
- MTD Kit-Wheel Dr 8 X 2 (753-08092)
- HYDROFARM Precision Curved Blade Pruner (HGPP400C)
- ZIPPO Armor Tumbled Brass Pocket Lighter (28496)
- CHILDCRAFT Bench with Cushion, 47-3/4 x 14-3/4 x 16 Inches (1387319)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- CLEAN CHOICE 4 ft. Cushioned Hardwood Swing (CL3242082)
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- TENNSCO Bench Pedestal, 16-1/4 in, Gray (LBP-1 MED GRAY)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- Malibu Outdoor Patio Furniture