Malibu Outdoor

Malibu Outdoor Patio 3-Piece Wood Bistro Set - V1381


original price: $260.99
7% off
new price: $240.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This set is made from Acacia hardwood. which is reputable for durability. structural strength. attractive appearance. and sanity smooth surface. It's water repellent. insect resistant. and suitable for use in exposed locations. The wood also has the unique qualities of not rotting or accumulating rust even when joined with metal. FeaturesWarranty 1 year against manufacturing defectsSpecificationsAssembly: Some Assembly RequiredItem Type: Outdoor Rectangular Dining TableStyle: ContemporaryFinish: Hand scrapedWood: FSC EucalyptusProtective Qualities: Mold. Mildew. Fungi. Termites. Rot and Decay ResistantDesign Features Table: Straight Legs. with Leg RestDesign Features Chair: Inclined Slatted Back. Slatted Seat. with Leg RestTable Dimension: 24" L x 24" W x 43" HChair Dimension: 18 L x 22 W x 49 HTable Weight: 26 lbsChair Weight: 26 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.