Malibu Outdoor Garden Armless Chair - V1636
Mfr # V1636
Zoro # G803917298
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malibu Outdoor
- MFR # V1636
- Zoro # G803917298
- UPC # 8935083280006
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Description
This chair is made from premium grade "Eucalyptus Grandis" hardwood, grown in 100% well managed forests. There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It's renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather, especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Specifications- Assembly - Easy and fast to assemble
- Item type - Patio Garden Arm Chair
- Style - Classic
- Finish - Natural wood
- Wood - Eucalyptus Hardwood
- Care and cleaning - Apply oil once a year to maintain color
- Protective qualities - Mold, mildew, fungi, termites, rot and decay-resistant
- Dimension - 23 x 22 x 35 in.
- Item weight - 25 lbs.
- Sustainable claims - Renewable resource
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- SOJAG Sanibel II Gazebo 10 x 10 ft. (500-8162851)
- COLLOMIX Concrete Stirring Paddle, 23-1/2 in. H (WK140HF)
- WESTWARD #12 Scoop Shovel, Plastic Blade, 30 in L Black Wood Handle (45GV20)
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Lila 4 Pack Beige Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BGE-GG)
- LANCASTER TABLE & SEATING Orange Powder Coated Aluminum Outdoor Side Chair (427CALUSDOR)
- Malibu Outdoor Patio Dining Chairs & Stools