Malibu Outdoor Garden Armchair - V1633
Mfr # V1633
Zoro # G603917313
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malibu Outdoor
- MFR # V1633
- Zoro # G603917313
- UPC # 8935083279970
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Description
This chair is made from premium grade "Eucalyptus Grandis" hardwood, grown in 100% well managed forests. There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It's renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather, especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Specifications- Assembly - Easy and fast to assemble
- Item type - Patio Garden Arm Chair
- Style - Classic
- Finish - Natural wood
- Wood - Eucalyptus Hardwood
- Care and cleaning - Apply oil once a year to maintain color
- Protective qualities - Mold, mildew, fungi, termites, rot and decay-resistant
- Dimension - 22 x 24 x 34 in.
- Item weight - 27 lbs.
- Sustainable claims - Renewable resource
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEDCO Water Container, 5 gal., Blue, 14-3/4 in. H (82300G)
- BELLI Belli BE80382 Green Shovel Snow Sled with Handle for Kids - 0.6 x 14.3 x 21 in. (BE80382)
- ROEBIC Crystals Root Killer 2 lb (K-77-2LB-4)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Wall-Mounted, Silver (711207)
- FLASH FURNITURE 2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro (2-CH-61200-18-BQ-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- LANCASTER TABLE & SEATING Blue Powder Coated Aluminum Outdoor Side Chair (427CALUSDBL)
- LANCASTER TABLE & SEATING Orange Powder Coated Aluminum Outdoor Side Chair (427CALUSDOR)
- FLASH FURNITURE 30" High Red Metal Indoor-Outdoor Barstool (CH-31320-30GB-RED-GG)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- COSCO Novogratz Poolside Collection, Chandler Stacking Dining Chairs, Indoor/Outdoor, Turquoise 2PK (87817WHT2E)
- Malibu Outdoor Outdoor Chairs