Shop All Outdoor Dining Sets
Malibu Outdoor
Malibu Outdoor 7-piece Wood Patio Dining Set with Extension Table - V232SET16
Mfr # V232SET16
Zoro # G803851226
product price: $1,948.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,948.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malibu Outdoor
- MFR # V232SET16
- Zoro # G803851226
- UPC # 8935083206969
- Country of Origin Viet Nam
- Category Outdoor Dining Sets
Description
The dining set is made from premium grade “Eucalyptus Gradis” hardwood, grown in 100% well managed forests in Brazil, certified by the FSC (Forest Stewardship Council). There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It’s renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather, especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Design features: Rectangular extension table with slatted top and a convenient self-storing leaf, ready for shade with an umbrella hole, armchair with contoured back, contoured seat, arm rests.
Assembly: some assembly required.
Style: Traditional.
Packaging: 1 table and 6 chairs.
Finish: Oild rubbed.
Wood: FSC Eucalyptus.
Care and cleaning: Apply oil once a year to maintain color.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Table dimension: 91"L x 39" W x 29"H.
Chair dimension: 26"L x 24" W x 34"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Remote Speaker (BXP-ES)
- A & I PRODUCTS Saw Pruner Kit - Notch Nobasu - 4 Section Telescoping Aluminum 20' 0" x0" x0" (A-B1AB437342)
- MODERN MARKETING CONCEPTS Palm Harbor Outdoor Wicker Rectangular Side Table (CO7216-BR)
- STENS Air Filter 605-687 For Stihl 1123 120 1613 (605-687)
- PROPATION 5 Piece White Wicker Dining Set (PR2593363)
- ALATERRE FURNITURE Brandon Acacia Wood Outdoor Bar Height Bistro Set, Set of 3 (ANBD01ANO)
- HANFRB Brigantine 7-Piece Outdoor Dining Set (BRIGANTINE7PC)
- FLASH FURNITURE Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Table and 6 Chairs w/Red Flex Comfort Material (TLH-94B-303CRD-GG)
- PLASTICOS MQ 3-Piece Chair & Table Set in Espresso (424-WEN)
- GARDENISED Outdoor and Indoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003960.BZ)
- FLASH FURNITURE Lila 31.5in Black Round Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs (TLH-ALUM-32RD-017BK4-GG)
- Malibu Outdoor Patio Furniture