Shop All Outdoor Dining Sets
Malibu Outdoor
Malibu Outdoor 5-piece Wood Patio Dining Set - V98SET2
Mfr # V98SET2
Zoro # G603851303
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,467.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malibu Outdoor
- MFR # V98SET2
- Zoro # G603851303
- UPC # 8935083207096
- Country of Origin Viet Nam
- Category Outdoor Dining Sets
Description
This set is made from eco-friendly FSC High Density Eucalyptus, grown in 100% well managed forests in Brazil, certified by the FSC (Forest Stewardship Council). There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It’s renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Assembly: Some assembly required.
Style: Traditional.
Number of pieces in set: 1 table and 4 armchairs.
Finish: Oiled rubbed.
Wood: FSC Eucalyptus.
Care and cleaning: Apply oil once a year to maintain color.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Design features: Atlantic Rectangular Table and Wood Armchair.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Table dimension: 59"L x 32" W x 29"H.
Chair dimension: 26"L x 24" W x 34"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Hedge Trimmer, 26 in Bar L (DCHT870B)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62510)
- LANDSCAPERS SELECT Dolly Plant Plastic White 15In (GF-3635)
- SOLO WandShut Off Valve (4900170-N)
- HANOVER Dining Set, Outdoor, 7 Pc (TRADITIONS7PCSW)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- RAINBOW OUTDOOR Napoli 5-Piece Dining Set-Brown (RBO-NAPOLI-BRW-5DA)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 2 Chairs (CO-30RDF-03CHR2-GD-GG)
- VIFAH Bradley Outdoor Patio Wood 7-piece Dining Set with Stacking Chairs (V1336SET25)
- LINON HOME DECOR Tahoe 3Pc Wood Bistro (21180T36STAS01U)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- Malibu Outdoor Patio Furniture