Shop All Sheet Metal Screws
Malco
Zip-in Self Piercing Sheet Metal Screws 500 pack
Mfr # HW10X1ZT
Zoro # G304837774
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # HW10X1ZT
- Zoro # G304837774
- UPC # 686046511115
- Country of Origin Japan
- Category Sheet Metal Screws
Details
System of Measurement | Inch |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Malco’s Zip-in Screws are known for their superior quality and is considered by many for being the best screw choice for HVAC metal duct fastening. A unique thread design and quality controlled manufacture spell the Zip-in sheet metal screw difference. Zip-in’s are made with a sophisticated heat treat process which allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-in’s penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Malco’s Zip-in screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03273)
- PROSOURCE Round U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR346)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 20 mm Bore Dia., 50 PK (DHO-20ST PA)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 18-8, Plain Finish (45088)
- MALCO Sheet Metal Screws White (HW7X1/2ZWG)
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 250 PK (HW8X2ZT)
- MALCO Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK (HW7X1/2ZT)
- MALCO Sheetmetal Screws Brown (HW7X1/2ZRBG)
- MALCO Sheet Metal Screw, 3/4 in, Steel (HW8X3/4ZWG)
- MALCO Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (HW8X1ZT)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (1VU95)
- Malco Self-Tapping Screws