Shop All Sheet Metal Screws
Malco
Zip-in Self Piercing Sheet Metal Screws 25 pack
Mfr # HW8X3ZWG
Zoro # G404837773
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # HW8X3ZWG
- Zoro # G404837773
- UPC # 686046530819
- Country of Origin Japan
- Category Sheet Metal Screws
Details
System of Measurement | Inch |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Malco’s Zip-in Screws are known for their superior quality and is considered by many for being the best screw choice for HVAC metal duct fastening. A unique thread design and quality controlled manufacture spell the Zip-in sheet metal screw difference. Zip-in’s are made with a sophisticated heat treat process which allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-in’s penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Malco’s Zip-in screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 25 PK (ALA1-420-165)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04360.056.0450)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00699)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 80 mm L, 10 PK (M01420.200.0080)
- MALCO Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (HW8X1ZT)
- MALCO Malco 5951678 No.7 x 0.5 in. Slotted Hex Sheet Metal Screws (5951678)
- MALCO Zip-in Register Screws 50 pack (PO8X2ZWG)
- MALCO Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK (HW7X1/2ZT)
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Oval Head Phillips Drive, 250 PK (PO8X2ZWT)
- MALCO Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK (HW8X3/4ZT)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08737)
- Malco Sheet Metal Screws