Shop All Sheet Metal Screws
Malco
Zip-in Self Piercing Sheet Metal Screws 1000 pack
Mfr # HW8X3/4ZWT
Zoro # G204837744
product price: $50.79
/pk 1000, $0.05/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # HW8X3/4ZWT
- Zoro # G204837744
- UPC # 686046511368
- Country of Origin Japan
- Category Sheet Metal Screws
Details
System of Measurement | Inch |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Malco’s Zip-in Screws are known for their superior quality and is considered by many for being the best screw choice for HVAC metal duct fastening. A unique thread design and quality controlled manufacture spell the Zip-in sheet metal screw difference. Zip-in’s are made with a sophisticated heat treat process which allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-in’s penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Malco’s Zip-in screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.01In, PK2 (22550)
- ZORO SELECT Wedge Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (5MXD9)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1/2 in Lg (TSI0250050S0-025P)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Polished, 3 PK (33426)
- MALCO Sheet Metal Screw, #8 x 1-1/2 in, Plain Steel Hex Head External Hex Drive, 250 PK (HW8X1-1/2ZT)
- MALCO Sheet Metal Screws White (HW7X1/2ZWG)
- MALCO Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (HW8X1ZT)
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 250 PK (HW8X2ZT)
- MALCO No.7 x 0.5 in. Slotted Hex Sheet Metal Screws (MA5346)
- MALCO Sheet Metal Screw, 3/4 in, Steel (HW8X3/4ZWG)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0200)
- Malco Self-Tapping Screws