Shop All Sheet Metal Screws
Malco
Zip-in Self Piercing Sheet Metal Screws 1000 pack
Mfr # HW7X1/2ZWT
Zoro # G204837737
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # HW7X1/2ZWT
- Zoro # G204837737
- UPC # 686046511306
- Country of Origin Japan
- Category Sheet Metal Screws
Details
System of Measurement | Inch |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Malco’s Zip-in Screws are known for their superior quality and is considered by many for being the best screw choice for HVAC metal duct fastening. A unique thread design and quality controlled manufacture spell the Zip-in sheet metal screw difference. Zip-in’s are made with a sophisticated heat treat process which allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-in’s penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Malco’s Zip-in screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51030.120.0050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51050.025.0112)
- ZORO SELECT Binding Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1510)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.011.0018)
- MALCO Sheet Metal Screw, #8 x 1/2 in, Plain Steel Hex Head External Hex Drive, 1000 PK (HW8X1/2ZT)
- MALCO No.7 x 0.5 in. Slotted Hex Sheet Metal Screws (MA5346)
- MALCO Sheet Metal Screw, 3/4 in, Steel (HW8X3/4ZWG)
- MALCO Malco 5951678 No.7 x 0.5 in. Slotted Hex Sheet Metal Screws (5951678)
- MALCO Sheet Metal Screw, #8 x 1-1/2 in, Plain Steel Hex Head External Hex Drive, 250 PK (HW8X1-1/2ZT)
- MALCO Sheetmetal Screws Brown (HW7X1/2ZRBG)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU37)
- Malco Sheet Metal Screws