Shop All Sheet Metal Screws
Malco
Zip-in Self Piercing Sheet Metal Screws 1000 pack
Mfr # HW10X1/2ZT
Zoro # G804837731
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # HW10X1/2ZT
- Zoro # G804837731
- UPC # 686046511030
- Country of Origin Japan
- Category Sheet Metal Screws
Details
System of Measurement | Inch |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Malco’s Zip-in Screws are known for their superior quality and is considered by many for being the best screw choice for HVAC metal duct fastening. A unique thread design and quality controlled manufacture spell the Zip-in sheet metal screw difference. Zip-in’s are made with a sophisticated heat treat process which allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-in’s penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Malco’s Zip-in screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (1XJU5)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK50 (WWG-CPS-041)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- FASTENMASTER Wood Screw, 6-1/4 in, Stainless Steel 24 PK (FMTHR614-24)
- MALCO Sheet Metal Screws White (HW7X1/2ZWG)
- MALCO Malco 5951678 No.7 x 0.5 in. Slotted Hex Sheet Metal Screws (5951678)
- MALCO No.7 x 0.5 in. Slotted Hex Sheet Metal Screws (MA5346)
- MALCO Sheet Metal Screw, Bright Zinc Plated Flange Hex Head Slotted Drive, 7000 PK (HW8X1Z)
- MALCO Sheet Metal Screw, #7 x 1/2 in, 1000 PK (HW7X1/2ZT)
- MALCO Sheetmetal Screws Brown (HW7X1/2ZRBG)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37057)
- Malco Sheet Metal Screws