Shop All Sheet Metal Screws
Malco
Zip-in Self Piercing Sheet Metal Screws 100 pack
Mfr # HW8X1ZWG
Zoro # G804837755
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # HW8X1ZWG
- Zoro # G804837755
- UPC # 686046511436
- Country of Origin Japan
- Category Sheet Metal Screws
Details
System of Measurement | Inch |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Malco’s Zip-in Screws are known for their superior quality and is considered by many for being the best screw choice for HVAC metal duct fastening. A unique thread design and quality controlled manufacture spell the Zip-in sheet metal screw difference. Zip-in’s are made with a sophisticated heat treat process which allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-in’s penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Malco’s Zip-in screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1232)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20, Plain (EZ-F303)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (U38131.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK (U12422.075.0002)
- MALCO Zip-in Register Screws 50 pack (PO8X2ZWG)
- MALCO Sheet Metal Screw, #7 x 1/2 in, 1000 PK (HW7X1/2ZT)
- MALCO Sheet Metal Screw, #8 x 1-1/2 in, Plain Steel Hex Head External Hex Drive, 250 PK (HW8X1-1/2ZT)
- MALCO Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK (HW7X1/2ZT)
- MALCO Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK (HW8X3/4ZT)
- MALCO Sheetmetal Screws Brown (HW7X1/2ZRBG)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (38401)
- Malco Self-Tapping Screws