Shop All Wood Screws
Malco
Wood Screw, #8, 1/2 in, Round Head Slotted Drive, 1000 PK
Mfr # HW8X1/2ZT
Zoro # G602577785
product price: $28.49
/pk 1000, $0.03/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1/2 in
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # HW8X1/2ZT
- Zoro # G602577785
- UPC # 686046510835
- Country of Origin Japan
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Item | Wood Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK (800832-10)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (U01330.037.0002)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02956)
- WOODPRO FASTENERS Wood Screw, #9, 3-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP9X312-1)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0150)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Plain Steel Flat Head Square Drive, 2000 PK (V02325-BR-2000)
- FASTAP WOOD SCREWS 9X3""L 100PK (DAC300)
- FASTENMASTER 250Pk 8"Timberlok Screw (FMTLOK08-250)
- HILLMAN Wood Screw, #8, 1-5/8 in, Plain 18-8 Stainless Steel Trim Head Torx Drive (42506)
- HILLMAN Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5849)
- Malco Wood Screws