Shop All Snips
Malco
Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel
Mfr # VFN2
Zoro # G3218004
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Louvered Tabs
- Overall Length 9 in
- Material Heat Treated Steel
- Features Make or Remake Clean Locking Tabs
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9 in |
Jaw Width | 3/4 in |
Cutting Length | 7/8 in |
Jaw Depth | 13/16 in |
Notch Depth | 1 in |
Details
Cutting Action | Louvered Tabs |
Material | Heat Treated Steel |
Features | Make or Remake Clean Locking Tabs |
Number of Pieces | 1 |
Safety Latch | Yes |
Handle Design | Soft-touch w/Nonslip Handle Insert |
Handle Color | Black, Red |
Item | Vinyl Fence Notcher |
Handle Material | Plastic |
Notch Angle | 40 Degrees |
Maximum Sheet Thickness | 1/8 in |
Material Application | Vinyl |
Handle Style | Ergonomic |
Spring Assist Handle | Yes |
Cutting Direction | Louvered |
Notch Shape | Louvered |
Description
This Malco VFN2 Vinyl Fence Notcher is a handy tool to have around when you are working with vinyl fencing. It has an overall length of 9 in., cutting length of 7/8 in., and jaw width and depth of 3/4 in. and 13/16 in. respectively. The soft-touch handle design allows for easy gripping, while the nonslip handle insert prevents slippage during use. The fence notcher also features louvered tabs, which makes it easier to cut through vinyl fencing without damaging the surrounding surface area. Its heat treated steel material ensures that this tool lasts long, even under heavy duty conditions. If you work with vinyl fencing, then this Malco VFN2 Vinyl Fence Notcher is a must-have tool for your collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 3/8x7/8x3/8x2-1/2 4FL Square Endmill, PowerA (211-246-1)
- KRAFT TOOL Square End Laminated Canvas-Resin, 16"x5 (CF531PF)
- GS TOOLING 1/2" ER40 Collets (337743)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- MALCO AV1 Left Cut Aviation Snip (AV1)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- MALCO Offset Seamer and Tong, Straight/Sharp Curves, 9-1/2", Cast Steel (SG11)
- MALCO Trim Nail Punch, Heavy Duty, Blue, 8 In (TNP2S)
- MALCO Tinners Snip, Straight, 12 in, Aluminum Frame, Cutlery Grade Steel Inset Blades (M12A)
- MALCO AVM6 Mini Offset Aviation Snip, Left Cutting (AVM6EV)
- CRESCENT WISS SNIPS MULTIMSTR 9-3/4"" (M300N)
- Malco Snips