Shop All Electric Shears
Malco
Turboshear Shingle Cutter
Mfr # TSS1
Zoro # G6463625
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 2.79 lbs
- Type Shear
- Style Asphalt Shingles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # TSS1
- Zoro # G6463625
- UPC # 686046534305
- Country of Origin United States
- Category Electric Shears
Details
Item | Power Tools and Equipment |
Tool Weight | 2.79 lbs |
Type | Shear |
Style | Asphalt Shingles |
Description
This One-Hand Operation Accessory Quickly Inserts Into The Chuck Of A Corded Or Cordless Drill To Make Clean Straight, Circular Or Square Cuts In Asphalt Shingles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- MILWAUKEE TOOL 4-1/2 in. x 14 in. SDS-MAX Scaling Chisel (48-62-4086)
- DEWALT Heat Gun, 20V, w/Drain Snake (DCE530B/DCD200B)
- ILC Replacement for Dremel 8100 Battery (8100 BATTERY DREMEL)
- MALCO Turboshear, Double Cut (TSMD)
- MALCO Turboshear Heavy-Duty, Metal (TSHD)
- MALCO TurboShear Drill Accessory, 16 in. (TSV1)
- MALCO Turboshear-Corrugated Metal (TSCM)
- MALCO Turboshear-Slate Cutting (TSNS1)
- MALCO TurboShear Drill Accessory, 7 in. (TSCM)
- KETT TOOL Electric 18 Gauge Double Cut Shears KD-400 (KD-400)
- Malco Electric Shears