Shop All Electric Shears
Malco
TurboShear Drill Accessory, 16 in.
Mfr # TSV1
Zoro # G0158256
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Cord No Cord
- Tool Weight (Lb.) 2.5
- Features Cuts Vinyl Material
- Tool Length (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # TSV1
- Zoro # G0158256
- UPC # 686046544052
- Country of Origin United States
- Category Electric Shears
Dimensions
Tool Length (In.) | 16 in |
Overall Width | 16 3/4 in |
Overall Length | 7 3/4 in |
Overall Height | 4 1/2 in |
Compatible Chuck Size | 1/4 in |
Details
Item | Vinyl Siding Cutter Drill Attachment |
Corded/Cordless | Corded |
Cord | No Cord |
Tool Weight (Lb.) | 2.5 |
Features | Cuts Vinyl Material |
Corded/Banded | Corded |
Capacity Vinyl | 0.055 in |
Application | Vinyl Siding |
Description
Vinyl Siding Cutter Drill Attachment, Overall Height 4 1/2 in, Overall Length 7 3/4 in, Overall Width 16 3/4 in, Compatible Chuck Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" / 150mm 4-Key Digital Electronic Caliper (4100-3006)
- K TOOL INTL Drill Bit Set Titanium 29 Pc (LK190114)
- SUPER TOOL Chucking Reamer, 1-1/2In, 8 Flute, Carb Tip (55332)
- MAKITA 5" Random Orbit Sander (BO5030)
- MALCO Turboshear Heavy-Duty, Metal (TSHD)
- MALCO Turboshear-Vinyl Cutting (TSV1)
- MALCO Turboshear-Corrugated Metal (TSCM)
- MALCO Turboshear, Double Cut (TSMD)
- MALCO Turboshear-Slate Cutting (TSNS1)
- MALCO Malco TSF2 TurboShear Fiber Cement Backer Board Shear (TSF2)
- KETT TOOL Electric 16 Gauge Double Cut Shears KD-442 (KD-442)
- Malco Power Shears