Shop All Electric Shears
Malco
Turboshear-Corrugated Metal
Mfr # TSCM
Zoro # G6463433
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 2.57 lbs
- Type Shear
- Style Corrugated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # TSCM
- Zoro # G6463433
- UPC # 686046542317
- Country of Origin United States
- Category Electric Shears
Details
Item | Power Tools and Equipment |
Tool Weight | 2.57 lbs |
Type | Shear |
Style | Corrugated Metal |
Description
This Makes Easy Cross Cuts,Fast Lengthwise Cuts,Precise Circular And Square Outlet Cuts In Large Or Small Pattern Corrugated Metal Roofing And Common Trapezoidal (Box) Pattern Metal Roofing Panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 136-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (726107)
- IDEAL Fish Tape, Round, Steel, 6-1/2 in. L (31-166)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1326)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Impact Socket (SID22217)
- MALCO TurboShear Drill Accessory, 16 in. (TSV1)
- MALCO Turboshear Shingle Cutter (TSS1)
- MALCO Turboshear-Slate Cutting (TSNS1)
- MALCO TurboShear Drill Accessory, 7 in. (TSCM)
- MALCO Turboshear Heavy-Duty, Metal (TSHD)
- MALCO Malco TSF2 TurboShear Fiber Cement Backer Board Shear (TSF2)
- KETT TOOL Electric Fiber Cement Shears (5/8" Cut) KD-1495 (KD-1495)
- Malco Power Shears