Shop All Snips
Malco
Turbo Shear, Left Cut, 18 Ga Steel
Mfr # TSHD
Zoro # G1135644
original price:
$121.99
4% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Shear Cut
- Overall Length 7 3/4 in
- Features Capable of Cutting Layered Seams of Spiral Duct and Angled Profiles of Building Panels and Metal Shingles, Installs in Chuck of Drill, Left/Straight Cutting Action, Plastic Drill Clamp, Tight Pattern and Right Angle Curve Type
- Application Corrugated Metal Roofing
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 3/4 in |
Overall Width | 16 3/4 in |
Overall Height | 4 1/2 in |
Compatible Chuck Size | 1/4 in |
Details
Cutting Action | Shear Cut |
Features | Capable of Cutting Layered Seams of Spiral Duct and Angled Profiles of Building Panels and Metal Shingles, Installs in Chuck of Drill, Left/Straight Cutting Action, Plastic Drill Clamp, Tight Pattern and Right Angle Curve Type |
Application | Corrugated Metal Roofing |
Number of Pieces | 1 |
Steel Capacity (Gauge) | 18 |
Item | Turbo Shear Attachment |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Capacity Steel | 18 ga |
Capacity Stainless Steel | 20 ga |
Description
Turbo Shear Attachment, Overall Height 4 1/2 in, Overall Length 7 3/4 in, Overall Width 16 3/4 in, Compatible Chuck Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Jobsite Cabinet, Brown, 62 in W x 30 in D x 63 in H (692990)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- MILWAUKEE TOOL Rotary Hammer 1-1/8 Sds Plus Kit, (5268-21)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #6 (44076)
- MALCO Snap Lock Punch, Punching, 8 in, Forged steel (SL1R)
- MALCO Fiber Cement Siding Snip (FCSR)
- MALCO MC12A 12 in. Combination Cut Aluminum Snip (MC12A)
- MALCO Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel (VFN1)
- MALCO SNIPS ALUMINUM 14"" (M14)
- MALCO Malco S5R Hand Seamer (S5R)
- VIKING Air Punch and Flange Tool, 10 in., 3 lb. (VT8510)
- Malco Snips