Shop All Snips
Malco
Turbo Shear, Left Cut, 18 Ga Mild Steel
Mfr # TS1
Zoro # G1134813
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Left/Straight
- Overall Length 8 3/4 in
- Features Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
- Application Automotive Body Panel, Ductwork, Equipment Enclosures, Ferrous Sheet Metals, Furnace Jacket, Metal Roofing, Non-Ferrous Metals, Steel Mesh, Vinyl
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 3/4 in |
Overall Height | 1 3/4 in |
Overall Width | 7 1/2 in |
Compatible Chuck Size | 1/4 in |
Details
Cutting Action | Left/Straight |
Features | Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials |
Application | Automotive Body Panel, Ductwork, Equipment Enclosures, Ferrous Sheet Metals, Furnace Jacket, Metal Roofing, Non-Ferrous Metals, Steel Mesh, Vinyl |
Number of Pieces | 1 |
Item | Turbo Shear Attachment |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Capacity Stainless Steel | 24 ga |
Capacity Steel | 20 ga |
Description
Turbo Shear Attachment, Overall Height 1 3/4 in, Overall Length 8 3/4 in, Overall Width 7 1/2 in, Compatible Chuck Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Rope to Swivel Connector - 15,000Lb Capacity (00522-035)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81665D2B72400)
- MILWAUKEE TOOL Drift Key for One Piece Core Bits (48-20-5497)
- WRIGHT TOOL 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points (61-38MM)
- MALCO ULV10 Ultra Light 10 in. Multi-Purpose Cutting Comb Snips (ULV10)
- MALCO Fiber Cement Siding Shear, 0.1 In. Stroke (TSF1)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCC75R)
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- MALCO Malco M14A 14 in. Straight Cut Aluminum Snip (M14A)
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- GOLDENROD Fence Stretcher, 33", Steel (415)
- Malco Knives, Cutters & Snips