Shop All Cordless Tool Accessories
Malco
TSNS1C EV Turboshear, Natural Roofing Slate Cutting with Case
Mfr # TSNS1C EV
Zoro # G201794262
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 4.55 lbs
- Type Shear with Carrying Case
- Style Natural Roofing Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # TSNS1C EV
- Zoro # G201794262
- UPC # 686046539355
- Country of Origin United States
- Category Cordless Tool Accessories
Details
Tool Weight | 4.55 lbs |
Item | Power Tools and Equipment |
Type | Shear with Carrying Case |
Style | Natural Roofing Slate |
Description
Make your power drill a powerful slate-cutting shear! The Malco Turboshear Model TSNS1CEV quickly inserts into the chuck of most corded or cordless electric drills. This versatile and "portable" TurboShear requires less force than other slate-cutting methods. An operating speed of 1400 to 2000 RPM ensures optimal performance and control for making fast straight, angled, or curved cuts in 4mm to 8mm natural roofing slate. Cutting slate with finished side up produces an authentic-looking, hand-cut appearance and a padded skid plate prevents scratches to the exposed slate finish. A streamlined, lightweight aluminum shear head, and telescoping drill clamp make this compact attachment adjustable for both length and width of the drill housing to go where the work is. Smooth, easy one-hand operation always leaves a free hand to steady the work when making cuts on a bench or rooftop. Cut thousands of linear feet of roofing slate quickly and easily all season long! You can even rotate the tool's skid plate to maximize acceptable cutting life. Both the long lasting blade and skid plate can be easily replaced on the job. The TSNS1CEV model includes a handy carrying case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14718)
- EAGLE TAPTEK CUTTING TOOLS 31/64 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-031-D)
- CHANNELLOCK PLIER 4.5"" PUMP (424)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 4Pc (58-0226)
- MALCO Malco TS1 Turbo Shear 20 Gauge Capacity Sheet Metal Cutting Attachment (TS1)
- MALCO TSHDC EV Turboshear, Heavy Duty with Carrying Case (TSHDCEV)
- ILC Replacement for Ereplacements 48-11-1967 Battery (48-11-1967 BATTERY EREPLACEMENTS)
- ILB GOLD Battery, Replacement For Bosch, Gli 9.6V Battery (GLI 9.6V BATTERY)
- DANTONA Power Tool Battery, TOOL-543LI-15 (TOOL-543LI-15)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- MILWAUKEE TOOL Plastic Dust Bags (49-90-1954)
- Malco Cordless Tool Accessories