Shop All Cordless Tool Accessories
Malco
TSHDC EV Turboshear, Heavy Duty with Carrying Case
Mfr # TSHDCEV
Zoro # G701794243
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shear with Carrying Case
- Tool Weight 4.29 lbs
- Style Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # TSHDCEV
- Zoro # G701794243
- UPC # 686046539256
- Country of Origin United States
- Category Cordless Tool Accessories
Details
Type | Shear with Carrying Case |
Item | Power Tools and Equipment |
Tool Weight | 4.29 lbs |
Style | Heavy Duty |
Description
The rugged but inexpensive turbo shear cuts straight and to the left and makes fast cuts in material thickness up to 18-gauge galvanized steel. Cutting applications include ferrous and non-ferrous sheet metals, metal roofing/building panels, vinyl, steel mesh, and ductwork, even the thick metal of furnace jackets, equipment enclosures or automotive body panels. For premium performance without the premium price of a dedicated power shear, it's is an easy addition to every tool box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.55"L, Blind Tap, HR Phenolic (2890-B)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit for Concrete Screw Installation Kit (48-20-9097)
- DRILLCO Cobalt Aircraft Extension Drills, 3/32, 6PK (1200C106)
- YG-1 TOOL CO Torx Screws (10) (JB2061)
- MALCO Malco TS1 Turbo Shear 20 Gauge Capacity Sheet Metal Cutting Attachment (TS1)
- MALCO TSNS1C EV Turboshear, Natural Roofing Slate Cutting with Case (TSNS1C EV)
- MILWAUKEE TOOL Battery Pack, Li-Ion, 5.0Ah, 18.0V (48-11-1852, 48-11-1850)
- ILC Replacement for Hilti B22/2.6 Battery (B22/2.6 BATTERY HILTI)
- DUROFIX 60V Lithium-Ion Battery Pack, 4.0 AH (B6035LE)
- INGERSOLL-RAND 12volt Battery (IRTBL1203)
- MAKITA Ratchet Anvil Adapter, For RW01/XRW01 (191A50-3)
- Malco Cordless Tools