Shop All Scissors
Malco
SRC24A Channel Shear with Compound Leverage
Mfr # SRC24A
Zoro # G701258370
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Specialty hand tools |
Description
The Malco Channel Shear cuts completely through a drywall metal stud or runner in one easy stroke without deforming the channel shape. The SRC24A model features a single installed die assembly with 3 channel sizes for cutting 1-5/8", 2-1/2", and 3-5/8" (41, 64, 92 mm) studs and matching runners. A unique die assembly surrounds the channel to ensure a clean, precise cut. The hollow-ground, guillotine style, hardened steel blade holds its cutting edge longer and is also easily re-sharpened or replaced. Compound head to handle linkage and a 36" (91 cm) handle length provide additional leverage to make cutting almost effortless in galvanized steel 20 gage channel up to .040" (1.02 mm). Thick vinyl handle grips complete this ergonomically correct operation. Lightweight and portable enough to go where you need it, when you need it, the Channel Shear also features a handle clamp for easy carrying or storage. Rugged all-steel construction offers long, dependable service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Board, Cork, 3X2 (MEA85366)
- CRAYOLA Bulk Crayons, Orange, 12PK (52-0836-036)
- JAMESON Electrician's Splicer Scissors, 3-pack (32-21NS-3PK)
- SHARPIE SGel HighPerformance Gel Pen, Retractable, Medium 07 mm, 3 Assorted Ink Colors, Black Barrel, 8PK (2096148/2126231)
- MALCO ULS10 Ultra Light Scissors (ULS10)
- MALCO Metal Cutting Shears, 4 1/2" H, 7 3/4" L (TSMD)
- EXCELTA Scissor 3.5 In. SS Long 1-1/4 In. Blade (297)
- CYNAMED Disposable Lab Scalpels, Size 21, 10/BX (CYZR-0032)
- FISKARS Stainless Steel Scissors 1 pc (1067268)
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- SUNBELT FISKARS-CUTS MORE SCISSORS 4.25" x1.62" x11" (A-B11005710)
- Malco Scissors