Shop All Spring Calipers and Dividers
This Product is Discontinued
Malco
Spring Divider, 32 In, Steel, Rivet (Discontinued)
Mfr # #18
Zoro # G3236606
This Product is Discontinued
Key Features
- Range (In.) 32
- Construction Steel
- Nut Type Rivet
- Leg Style Flat
- Maximum Measurement 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # #18
- Zoro # G3236606
- UPC # 686046508450
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Spring Divider |
Range (In.) | 32 |
Construction | Steel |
Nut Type | Rivet |
Leg Style | Flat |
Maximum Measurement | 32 in |
Maximum Measurement - Inch | 32 in |
Minimum Measurement - Inch | 0 in |
Caliper Material | Steel |
Range | 0 in to 32 in |
Joint Type | Spring |
Tip Type | Adjustable Point |
Description
Spring Divider, Tip Type Adjustable Point, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.